RM-FCR-0700-H7S-CS-C IC07 DIN 212C Solid Carbide Reamers with Straight Flutes and a Cylindrical Shank for Blind Holes

Article no.: 1813232
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Phillips bit

Identification & Classification

Article number 1813232
EAN / GTIN 7291075397192
Manufacturer number 1813232
L-Number L24010 68

Description

Description:

Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 7.1 mm, Cutting Edge Length (L) 31 mm, Overall Length (OAL) 109 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 7.1 mm
  • Cutting Edge Length (L) 31 mm
  • Overall Length (OAL) 109 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart