Deburring cutters TRIMMEX CERACUT with CERAMIC BLADE 170, 1 PCE

Article no.: 170170.02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 170170.02
EAN / GTIN 4002632803826
Manufacturer number 170170.02
L-Number L60170 936
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Description:

Ceramic for deburring. With a straight blade.
Why are ceramic blades ideal for deburring plastics and metals? Because they are very resistant und durable due to their enormous hardness. That's why the TRIMMEX CERACUT can smooth edges and remove sprayed points and separation lines from mould halves. Furthermore, the characteristic grinding of the MARTOR ceramic blade minimizes your personal risk of injury.
  • Basic material:
    Plastic
  • Straight blade
    The straight but slightly arched cutting edge enables you to remove excess material exactly in line with the contours and to improve surfaces. It's best to store spare blades in the handle.
  • Easy blade changing
    Just remove the cutter cap at the back and push the round opening further to the front. Turn it around once - and the blade has been released.
    Under the cap also lies concealed an ideal storage place for your spare blades. Cap down, blades in - and always at hand, until needed.
  • Main cutting materials:
    Plastic burr
    Rubber burr
    Metal burr

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Main cutting materials: Plastic burr, Rubber burr, Metal burr
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: no
  • Base material: Plastic
  • Metal detectable: no
  • Mounted blade: 170.54
  • Mounted blade blade shape (knife): Other
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): stainless and acid resistant
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart