Manual bending tool set 6-18mm in L-BOXX 136

Article no.: 1611526
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification & Classification

Article number 1611526
EAN / GTIN 4017981278676
Manufacturer number 1611526
L-Number L60160 131
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For precision steel pipes EN 10305-3 (DIN 2394), hydraulic pipes EN 10305-1 (DIN 2391) with 1.0 - 2.0 mm wall thicknesses, composite pipes up to 16 mm as well as bendable stainless steel pipes with 1.0 - 1.5 mm wall thicknesses
  • With 8 bending formers for pipes with Ø 6, 8, 10, 12, 14, 15, 16, 18 mm
  • For clamping in a vice or in combination with tripod no. 268500 for stationary use
  • With pipe cutter no. 2180 3
  • Delivery in GEDORE L-BOXX® 136 no. 1100 L
  • Dimensions: W 442 x D 357 x H 151 mm
  • With pipe cutter No. 2180 3
  • In GEDORE L-BOXX® 136 No. 1100 L

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 151 mm
  • Total length [mm]: 357 mm
  • Total width [mm]: 442 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart