Powered air purifying respirator SwissAir, Type: SWISS

Article no.: 097997 SWISS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissAir
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Nominal voltage 3.6 V
Battery capacity 6.5 Ah
Type of product Respirator blower unit

Identification & Classification

Article number 097997 SWISS
EAN / GTIN 7640127615935
Manufacturer number 4700.010

Description

Version:

The lightweight TH3 powered air respirator system combines efficiency, comfort and performance. It can also be used flexibly for a wide variety of tasks. The air flow can be regulated (100-130 l/min) and is adjustable in steps. The altitude and temperature can be compensated by means of automatic measurements. The device is individually adjustable in terms of its length and width. The half-face mask is made of POM (thermoplastic material) and tear-resistant textile and has an exhalation valve with a silicone membrane. This ensures an independent air supply. The battery and filter messages are provided both acoustically and visually.
Power supply: Rechargeable lithium-ion battery, 3.6 V / 6.5 Ah, USB-C port.

Standard:

EN 12941 TH3

Supplied with:

SwissAir powered air respirator system consisting of comfortable half-face mask, blower unit, hose connections, head and neckband, shoulder harness, control panel and charger incl. optrel® backpack.

Optional extras:

Schultertrageeinheit Verlängerung Nr. 098228 Gr. EXTENSION.

Note:

The SwissAir powered air respirator system is supplied without a filter. Further accessories and spare parts: Half-face mask No. 098224, housing cover No. 098225, spark protection No. 098226, battery No. 098227, harness extension No. 098228, fabric protector No. 098229.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart