• Last chance! Only a few items available and soon no longer in our assortment.

Pair of gloves 6705, Glove size: 7

Article no.: 094530 7
Discount
£9.59
Price per 1 Pair
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Pair
    £3.12 £9.59 / 1 Pair
  • from 10 Pair
    £2.60 £7.99 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Knitted technology: 13G
  • Standard: EN 407
  • silicone-free: yes
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Knitted technology 13G
Accuracy of fit good
EN 388 4442C
EN 407 X1XXXX
Backing material Taeki
Coating PU
Coating variant The palms of the hands
Scope of application All-round
Colour black / grey
Standard EN 407
Material of coating PU
Glove size 7
Weight 31.8 g
EN 388 abrasion resistance 4
EN 388 cut resistance 5
EN 388 tear propagation resistance 4
EN 388 penetration resistance 2
Application reusable
silicone-free yes
Breathability good
DMF-free no
Touch sensitivity good
Wet grip medium
Oil grip medium
Heat protection good
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification & Classification

Article number 094530 7
EAN / GTIN 4059904096592
Manufacturer number 6705 GR.M, BUND ROT
Manufacturer/responsible person AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com

Description

Version:

6705. PU coating for high breathability and freedom of movement for working in damp but not oily environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart