Battery / mains radio, Type: GPB18VH-6

Article no.: 073961 GPB18VH-6
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: USB interface; Bluetooth® interface
  • IP Index of Protection: IP 54
  • suitable battery - supplier / battery type / voltage: Bosch 18 V; Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface USB interface; Bluetooth® interface
IP Index of Protection IP 54
suitable battery - supplier / battery type / voltage Bosch 18 V; Bosch 12 V
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Power supply Battery-powered
Length 476 mm
Width 249 mm
Height 336 mm
Weight 8.2 kg
Type of product Radio

Identification & Classification

Article number 073961 GPB18VH-6
EAN / GTIN 4053423301526
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Sturdy site radio, splash-proof (IP54) for mains and battery operation.
Powerful radio with charging function for 12V and 18V rechargeable batteries.
  • Premium sound with DAB+, FM, Bluetooth®, AUX and multi-speaker sound.
  • Compatible with L-BOXX to easily transport the radio to any construction site.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Includes mains cable, 2 back-up batteries, AUX connection cable, without batteries.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart