Li-ion battery REDLITHIUM FORGE™, Battery capacity: 6

Article no.: 073805 6
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
85 pieces in stock

Select article variation and quantity

Battery capacity Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MB18FB6
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 6 Ah
Battery voltage 18 V
suitable for 18V Milwaukee
Type of product Rechargeable battery

Identification & Classification

Article number 073805 6
EAN / GTIN 4058546419004
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

REDLITHIUM FORGE™ offers the most powerful, fastest-charging, longest-lasting rechargeable batteries in the REDLITHIUM range.

Suitable for:

M18 slide battery system for all Milwaukee 18V-Li-ion power tools.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart