Straigth edge w. bevelled edge, chr. w. mm.grad 500mm

Article no.: 0455428
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0455428
EAN / GTIN 4029713026875
Manufacturer number 0455428
L-Number L40510 2529

Description

Version:

  • Special steel
  • Satin chrome finished
  • Factory standard
  • Graduated scale begins directly on the end of rule, the other end has a 10 mm protective end

Description:

Straigth edge w. bevelled edge, chr. w. mm.grad 500mm

Feature:

  • Material: Special steel
  • Length: 500 mm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart