FLAT TIP M2,5 ST D20 L3,6

Article no.: 03560016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 03560016
EAN / GTIN 7630041114201
Manufacturer number 03560016
L-Number L41140 600

Description

Version:

  • Material: Steel
  • Fixing [mm]: M2,5
  • Diameter [mm]: 20
  • Probe length [mm]: 3,6

Description:

Insert with flat face
M2,5 insert with a flat measuring face, steel, Ø 20 mm, L = 3,6 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart