IMICRO ANALOG .425-.5IN

Article no.: 00880103
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 3-point internal micrometer

Identification & Classification

Article number 00880103
EAN / GTIN 7630041122732
Manufacturer number 00880103

Description

Version:

  • Measuring range [in]: .425 ÷ .5
  • Max. permitted errors [in]: .0002
  • Repeatability limit [in]: .0002
  • Resolution [in]: .0001
  • Dimension A [mm]: 2,5
  • Dimension A [in]: .09
  • Dimension B [mm]: 2,5
  • Dimension B [in]: .09
  • Dimension C [mm]: 52
  • Dimension C [in]: 2.04

Description:

Analogue internal micrometer IMICRO, .425-.500 in

Feature:

  • Measuring faces: Hardened steel
  • Included in delivery: Micrometer; Measurement report; Declaration of conformity

Standard:

DIN 863 T4 / NF E 11-099

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart