{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Door opening angle | 250 degrees | |
Height adjustment interval | 40 | |
Cylinder lock | modular barrel | |
Height | 1,835 mm | |
Width | 1,200 mm | |
Depth | 710 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 700 mm | |
Wheel ⌀ | 200 mm | |
Load capacity of each loose shelf | 85 kg | |
Total load capacity | 500 kg | |
Weight | 136 kg | |
Type of product | Enclosed trolley |
Article number | 918565 TG96 | |
EAN / GTIN | 4062406295639 |