1010 ZT MILLIMESS,.0005″ GRAD DRIP-PROOF

Article no.: 4332905
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision dial comparators

Identification numbers & Classifications

Article number 4332905
EAN / GTIN 4059192014056
Manufacturer number 4332905
L-Number L40080 2940

Description

Version:

  • Large, high contrast dial face
  • Adjustable tolerance markers
  • Lockable fine adjustment screw
  • Shockproof movement
  • Mounting shank and measuring spindle are both made of hardened stainless steel
  • Measuring spindle is mounted in a high precision ball guide for minimal hysteresis
  • Resistant to lateral forces (side play) acting on the measuring spindle
  • Maximum sensitivity and accuracy are ensured by the jeweled movement in conjunction with the precision gears and pinions
  • Box type protective housing
  • Constant measuring force
  • Measuring spindle can be retracted with either a screw in cable release or with a lifting knob

Description:

Mechanical precision pointer Millimess 1010 ZT
  • Factory standard
  • IP 54 Measuring range: ± .0100″
  • Scale graduation inch: .0005″
Scope of delivery: Case, adapter sleeve 940, 8 mm to 3/8″.

Feature:

  • Dial colour: White
  • Product type: 1010 ZT
  • Numbering scale blade: .01″-0-.01″
  • Error limit Gges in inches (text): .0004″
  • Error limit Ge in inches (text): .00035″
  • Error limit Gt in inches (text): .00025″
  • Measuring range of feeler gauge, fine pointer, probe inch: ± .0100″
  • Scale diameter_mm: 50 mm
  • Clamping shaft (mm): 8 mm
  • Measuring force: 1 N
  • Clamping shaft (inch): 0.375 inch
  • Graduation_inch: 0.0005 inch
  • Measured value reversal span inch: 0.0001 inch
  • Repeatability inch: 0.0001 inch

Standard:

Factory standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart