Description:
The ideal helper for getting started with the analysis of your optically active solutions in the laboratory
The KERN OAB 10LN is a manual polarimeter which is characterised by its ergonomic design and easy handling; The powerful 589 nm sodium vapour lamp is the optimum light source to produce a linear, polarised beam of light; The 1° scale division including Nonius (0.05°) enables precise definition of the angle of rotation of the substance to be observed; To hold liquid samples, two glass cuvettes (100 mm/200 mm) are included with the delivery; Included with delivery: Sodium vapour lamp, 100 mm glass cuvette, 200 mm glass cuvette, Replacement lenses and sealing rings for cuvettes;