Carrying Bag for toolsSafety Lock System

Article no.: BAG-CLIMBSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number BAG-CLIMBSLS
EAN / GTIN 3662424052477
Manufacturer number BAG-CLIMBSLS
L-Number L60130 7933

Description

Description:

  • Carabiner 110 mm with quick release to hang or winch the bag. 2 gripping straps for transport by hand.
  • Maximum securing of tools during transport: - 6 265 mm long straps with metal ring in ″D″ shape are fixed in the bag. They secure the tools in the bag: they cannot fall out when the bag is opened - Complete closing of the bag with zip. The zip can be easily operated with gloves.
  • Fabric resistant to the most common solvents.
  • Bag bottom made of stiff plastic: the bag is rigid and holds its shape; long life and easy to clean.
  • Supplied without tools.
  • Permissible nominal load: 15.0 kg.

Feature:

  • H[mm]: 325
  • L[mm]: 390
  • [kg]: 1.7

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart