Circlip pliers set

Article no.: 3084477
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 3084477
EAN / GTIN 4010886952177
Manufacturer number 3084477

Description

Description:

  • Universal circlip pliers for risk-free gripping and fitting of internal and external circlips (DIN 471/472) from 305 to 1000 mm diameter
  • pliers with body tip Ø 6mm and tip Ø 9mm
  • Actuating tools for tip change and handle assembly: Allen wrench No. 42 2.5mm, 4mm
  • Replacement screws: 1STK. M3x6mm, 1STK M6x12mm
  • Reversible ratchet No.3093 Z for operating the pliers
  • Screwdriver insert 3/8″ No IN 30-8 for quick adjustment with cordless screwdriver
  • Plastic box E-1000P (for small parts)

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 72 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 367 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart