High-pressure vice, Jaw width: 125mm

Article no.: 362240 125
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

Jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 125 mm
Clamping range b I 0 mm - 102 mm
Clamping range b II 98 mm - 202 mm
Clamping force 40 kN
Weight 30 kg
Base body height c 118 mm
Thread size d1 M8
Base body length a 427 mm
L2 85 mm
L3 45 mm
L4 508 mm - 710 mm
Support height G +0.02 78 mm
Colour code for suitable accessories HD-GARANT
Type of product Machine vice

Identification & Classification

Article number 362240 125
EAN / GTIN 4069515027199
Manufacturer number 362240 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • The base body with longitudinal and transverse slot ensures the vice is aligned quickly and precisely in both directions.
  • The maintenance-free high-pressure spindle ensures a constant pressure level thanks to a wear-resistant, fully mechanical power intensifier.
  • High-quality spheroidal cast iron with hardened, ground workpiece mounting face and precision-ground guides.
  • The desired clamping pressure can be preselected – without high pressure in position 0.
  • No loss of clamping force.
  • Interchangeable jaws, hardened and ground.
  • Height tolerance ± 0.03 mm.
  • Fast alignment with two loose tenons in the precisely manufactured vice slot.

Application:

  • For vibration-free and absolutely reliable clamping with the highest possible cutting and feed rate forces.
  • The uniform support height allows efficient working with several vices at the same time.
  • The clamping action is performed using a crank. High clamping forces are achieved with minimal force in a maximum of two spindle revolutions.

Supplied with:

4 table clamps, 1 pair smooth jaws, crank handle.

Warning:

Intended use
  • Clamping device for mounting on a machine intended to perform milling operations.
  • For clamping workpieces in the blank or partially machined state.
  • Adaptation to workpiece geometry is possible through various designs and attachment jaws.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.

Reasonably foreseeable misuse
  • Do not use the centring vice for turning work.
  • Do not mount components not in accordance with the specification.
  • Do not make any unauthorised modifications.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart