Earplugs set, 50 pairs E-A-R™ Ultrafit™, Contents pairs: 50

Article no.: 097621 50
New product
Price per 1 Piece (2,62 € / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
64 pieces in stock

Select article variation and quantity

Contents pairs Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series E-A-R™ Ultrafit™
SNR value (noise attenuation) 29 dB(A)
Material of earplugs TPE
Contents 50 pair
Type of product Re-usable earplugs

Identification & Classification

Article number 097621 50
EAN / GTIN 4046719348008
Manufacturer number 7000038199
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The washable E-A-R™ Ultrafit™ earplugs consist of thermoplastic elastomer. This is pleasantly soft and together with the wings ensures high comfort when worn. With cord made of recycled PVC and packaged in pairs in cardboard pillow pack. SNR = 29dB (H = 30dB, M = 35dB, L = 24dB).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart