Multi-part side panel, Usable depth 950 mm, suitable for racking height: 2000mm

Article no.: 993270 2000
Set price 2 Piece (BGN 260.90 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for racking height (mm) Set price 2 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,875 mm
Width 921 mm
Depth 2 mm
suitable for racking height 2,000 mm
suitable for racking depth 970 mm
Application range Heavy-duty racking
Type of product Side panel

Identification & Classification

Article number 993270 2000
EAN / GTIN 4045197522047
Manufacturer number 993270 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sheet metal side panel consisting of plates fitted over each other. Supplied complete with fastenings.

Application:

For side closure of a rack (not suitable as divider between two racks).
To enclose the left and ride side of a complete racking bay 2 side panels (4-piece set) must be ordered.

Colour:

Light grey RAL 7035 powder-coated.

Warning:

Intended use
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Comply with the maximum load-bearing capacity.
  • Anchor the rack to the floor.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not place articles in the cabinet roughly.
  • Do not sit or stand on the shelves.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart