LED lighting unit fixed laterally, Power consumption: 15W

Article no.: 928620 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Power consumption (W) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multifix rail
Length 455 mm
Depth 60 mm
Installation height 120 mm
Lampholder length 300 mm
Lighting unit depth 30 mm
‌Plug type, input GST plug-in system
Nominal voltage 250 V
Power consumption 15 W
On/Off switch yes
Illumination 630 lm
Number of on/off switches 1
LED technology yes
steplessly rotatable 180 degrees
Power supply Mains operated
Type of product Mounted light

Identification & Classification

Article number 928620 15
EAN / GTIN 4062406117504
Manufacturer number 928620 15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Lighting unit complete with lampholder and connecting cable for fitting to switch No. 928470 ON/OFF or 928460 ON/OFF (industrial plug). Maintenance-free LED technology with long working life. The energy-efficient light source is even, does not flicker or dazzle and has a balanced spectral distribution which allows good colour recognition and high definition of contours and contrasts. Colour temperature / light colour approx. 4000 K.
LED lighting unit for lateral attachment to the support columns. The lighting can be rotated steplessly through 180° in order to achieve optimum illumination. Each unit can be switched individually by an integral On/Off switch.
This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.

Suitable for:

Support columns No. 928010, No. 928020, No. 928030, No. 928075 and No. 928076.

Colour:

Housing RAL 7035 light grey, powder-coated.

Warning:

Intended use
  • Use the workbench only when in good technical condition.
  • If any faults occur which may affect safety, rectify them without delay.
  • Only mount components on the designated holes Exclusively use approved Hoffmann Group accessories for modifications or rebuilding.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Operate only in a dry environment.

Reasonably foreseeable misuse
  • Do not place or position on the workbench.
  • Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart