• The item cannot be ordered due to missing prices.

Mouth-nose mask, Type: BLUE

Article no.: 097129 BLUE
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Product features: Fleksible næsebøjler; re-usable
  • Fabric composition: 50% cotton; 50% polyester
  • Clothing standard: Oeko-Tex Standard 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features Fleksible næsebøjler; re-usable
Fabric composition 50% cotton; 50% polyester
Clothing standard Oeko-Tex Standard 100
Contents 10
Colour blue
Type of product Medical mask

Identification & Classification

Article number 097129 BLUE
Copy
EAN / GTIN 4045981172304
Copy
Manufacturer number 2603-034 10ER SET
Copy
Manufacturer/responsible person HAKRO GmbH, Oberstettener Straße 41, 74575 SCHROZBERG, Germany, www.hakro.com

Description

Version:

Reusable mouth-nose mask, of the proven HAKRO Mikralinar® performance mixture. It is provided with an integral metal nose clip, so that it fits perfectly at the bridge of the user’s nose.
  • With integral folds, all edges hemmed.
  • The straps can be tied behind the head or round the ears.
  • “One-size-fits-all”
  • Washable at up to 60°C (blue) or 90°C (white).
  • This HAKRO mouth-nose mask is neither a medical product nor personal protective equipment (PPE).
  • Wash the mask before using it / wearing it.
  • Before and after taking the mask off or touching it in any other way, wash the hands and contact areas of the face with soap and water and/or clean them with a suitable disinfectant.
  • Wear the mask only over the mouth and nose.
  • If moisture starts to penetrate the mask, take it off or change it.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart