• The item cannot be ordered due to missing prices.

SecureFit™ 200 comfort safety glasses

Article no.: 096207 CLEAR

Select article variation and quantity

Lens tinting Price per Piece (incl. VAT)

Availability

  • UV protection: Standard
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SecureFit™
Frame identification 3M EN 166 FT CE SF200 series
Lens identification 2C-1.2 3M 1 FT
UV protection Standard
Lens material Polycarbonate
Type of product Safety glasses

Identification & Classification

Article number 096207 CLEAR
EAN / GTIN 50051131272526
Manufacturer number 7100111990
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Simple safety glasses, which because of their light weight offer comfortable and secure seating and thanks to the use of 3M™ Pressure Diffusion Temple Technology offer a comfortable fit free of pressure points. Due to their flat, wide frame the glasses offer additional protection for grinding, with lateral eye protection. Flexible but sturdy design.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart