Pair of chemical protective gloves UltraNeo 382 9

Article no.: 094772 9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    BGN 46.57 / Pair
  • from 12 Pair
    BGN 38.80 / Pair
on request
In stock
9 pieces in stock
  • Protection class: Schutz gegen bakteriologische Risiken gemäß EN 374
  • EN 374: Type A (ALMNST)

Product details

Technical Data

Contents 72
Protection class Schutz gegen bakteriologische Risiken gemäß EN 374
Glove size 9
EN 374 Type A (ALMNST)
Resistance to chemicals ALMNST
EN 388 2121X
EN 407 X1XXXX
Material Neoprene
Backing material Cotton
AQL 1.5
Length 360 mm
Thickness 0.9 mm
Colour blue
Application reusable
Lining material knitted cotton
Wall thickness 0.9 mm
silicone-free yes
Permeation time for acetone 99 % <10 min
Permeation time for acetonitrile 99 % 30-40 min
Permeation time for cyclohexane 99 % 30-40 min
Permeation time for dimethyl sulphoxide 99 % 240-480 min
Permeation time for ethanol 95 % 240-480 min
Permeation time for isopropanol 99 % >480 min
Permeation time for methanol 99 % 120-240 min
Permeation time for sodium hydroxide 40 % >480 min
Permeation time for sodium hydroxide 50 % >480 min
Permeation time for sulphuric acid 50 % >480 min
Permeation time for sulphuric acid 96 % 60-120 min
Protection category Category III
Type of glove Chemicals protection gloves
Coating Neoprene
Coating variant Full coating
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094772 9
EAN / GTIN 3245423824292
Manufacturer number 382 9

Description

Version:

Category III safety gloves.
UltraNeo 382. Knitted cotton gloves with neoprene coating. Very high wearing comfort and good thermal insulation with outstanding resistance to chemicals. Non-slip profile for increased security of grip.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart