• The item cannot be ordered due to missing prices.

Lace-up boot, black/blue RUHR BLUE, S3, EU shoe size: 41

Article no.: 092420 41

Select article variation and quantity

EU shoe size Price per Pair (incl. VAT)

Availability

  • Protection class: S3
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series RUHR
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Komposit
Puncture resistance Tekstil
EU shoe size 41
Type of product Safety boots

Identification & Classification

Article number 092420 41
EAN / GTIN 8023796513075
Manufacturer number 12612-000-41
Manufacturer/responsible person COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it

Description

Version:

RUHR BLUE safety shoe made of sturdy materials.
  • Upper material made of water-repellent embossed leather and breathable fabric.
  • Inner lining 100% polyester, breathable, abrasion-resistant.
  • Anatomically shaped and perforated EVANIT insole made of EVA and nitrile with a variable thickness to optimally support the body.
  • Outer sole PU/TPU.
  • Metal-free version.

Standard:

EN ISO 20345:2011 S3 SRC

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart