Angle drill, Type: 720551

Article no.: 075120 720551
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WBP10
Power supply Mains operated
Power consumption 500 W
maximum speed 0 min-1 - 1,830 min-1
Drill chuck adapter B10
Chuck clamping range 0.8 mm - 10 mm
Maximum twist drill size ⌀ in steel 1st speed 10 mm
maximum twist drill size ⌀ in wood 1st speed 25 mm
Suitable for material Steel
Weight 1.5 kg
maximum vibration to EN < 2.5 m/s2
Type of product Drill

Identification & Classification

Article number 075120 720551
EAN / GTIN 4014586878843
Manufacturer number 72055160000
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

FEIN angle drill −
  • Gearbox only 96 mm high including drill chuck, width across the head 17 mm.
  • Integral switch with clockwise / anticlockwise switch for ease of use.
  • Hollow shaft taper arbor for precise concentricity.
  • Compact drill for working in places difficult to access.
  • Electronic steplessly adjustable speed control for a gentle start to drilling.

Advantage:

For working in hard to reach spots.

Supplied with:

1 special rim gear drill chuck 0.8 − 10 mm.

Note:

Suitable jobber drills can be found from No. 114000.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart