Impact wrench 18 V, cordless impact wrench

Article no.: 074010 M18ONEF1DS
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • App link: OneKey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
App link OneKey
Manufacturer's designation M18ONEFHI-WF1DS-121C
Number of rechargeable batteries contained 1
Power supply Battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 12 Ah
Battery voltage 18 V
maximum torque 1st step 1,180 Nm
maximum torque 2nd step 1,254 Nm
maximum torque 3rd step 1,966 Nm
maximum torque 4th setting 2,576 Nm
maximum screw ⌀ (8.8 - 12.9) M42
Number of impacts 1st stage 0 min-1 - 750 min-1
Number of impacts 2nd stage 0 min-1 - 930 min-1
Number of impacts 3rd stage 0 min-1 - 1,200 min-1
Number of impacts 4th setting 0 min-1 - 1,440 min-1
Tool arbor drive profile External square drive
Tool arbor size 1 in
Weight 11.1 kg
typical application Heavy Duty
Type of product Impact wrench

Identification & Classification

Article number 074010 M18ONEF1DS
EAN / GTIN 4058546564179
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Robust and powerful FUEL™ cordless impact wrench with brushless POWERSTATE™ EC motor, for long motor service life and high energy efficiency. Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating. Stage of charge display, LED illumination of the working area. Reversible, with electronic speed control. REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.

DRIVE CONTROL™ permits quick switching between the 4 available settings with different speeds and torques.
With 18 FUEL™ ONEKEY™ 1 inch cordless impact wrench with snap ring, provides up to 2576 Nm of tightening torque and replaces wired, petrol and pneumatic devices. DRIVE CONTROL enables quick switching between the 4 available settings with different speeds and torques.

Advantage:

DRIVE CONTROL™ .

Supplied with:

Includes 1× M18 Forge™ 12 Ah, charger, HD box.

Note:

See No. 073801 – No. 073840 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart