Li-ion battery High Output™, 2.5 Ah, Battery type: MHB25

Article no.: 073801 MHB25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
33 pieces in stock

Select article variation and quantity

Battery type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery capacity 2.5 Ah
Battery voltage 12 V
Type of product Rechargeable battery

Identification & Classification

Article number 073801 MHB25
EAN / GTIN 4058546404499
Manufacturer number 4932480164
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Milwaukee REDLITHIUM-ION™ HIGH OUTPUT™ batteries.
  • With improved cooling for longer working life and more power.
  • For extremely demanding high-power applications - for use down to -28 °C.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart