This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Central locking for standard heights

Article no.: 946405

Select article variation and quantity

Unit price incl. VAT
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Application range Drawer/shelf combination unit
Special features Cannot be retrofitted
Standard usable height for central locking 600/ 700/ 750/ 900/ 1050/ 1225/ 1350/ 1525 mm yes
Supplied complete with cylinder lock with 2 keys and locking bars yes
Type of product Central locking

Identification numbers & Classifications

Article number 946405
Manufacturer number 946405

Description

Version:

Consisting of a lock plate with cylinder lock with 2 keys and locking bars, complete for storage shelves No. 946100 − 6120 for bay depth 36 units, complete for storage shelves No. 946122, 946124 for bay depth 27 units.
available for the following standard usable heights:600 / 700 / 750 / 900 / 1050 / 1225 / 1350 / 1525 mm.

Note:

  • If drawers/pull-out shelves are fitted central locking is necessary to prevent more than one drawer being opened at a time.
  • Central locking cannot be retrofitted at a later stage.
  • When ordering, please supply a sketch of the desired arrangement of shelves.
  • Maximum width 1900 mm.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart