This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer casing with left-hinged cupboard door, without drawers or shelves, width/Working height: 430/540mm

Article no.: 934830 430/540

Select article variation and quantity

width/Working height (mm) Price per Piece (incl. VAT)

Availability

  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Safety certificate GS TÜV Süd
Series KOMPAKT-L-filebænk; KOMPAKT-H-filebænk
Height 600 mm
Width 430 mm
Depth 630 mm
Usable height 540 mm
Drawer front height 140 mm
Drawer usable height 125 mm
Usable height for drawers 140 mm
Door usable height 380 mm
Number of doors 1
suitable drawer 933730
suitable storage shelf 933732; 933734
Type of product Workbench casing

Identification & Classification

Article number 934830 430/540
EAN / GTIN 4045197484048
Manufacturer number 934830 430/540
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With central locking and cylinder lock. Cupboard can be locked by GARANT slide handle with a cylinder lock.

Suitable for:

Base frame No. 934700 and base frame with mobile unit No. 934720.

Colour:

Body light grey RAL 7035, door signal blue RAL 5005 powder-coated.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.