This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Base frame with mobile unit, width / Type: 1030mm

Article no.: 934720 1030

Select article variation and quantity

width / Type (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 934720 1030
EAN / GTIN 4045197171955
Manufacturer number 934720 1030
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base frame including mobile unit with 2 castors and 2 fixed wheels (100 mm ⌀) with solid rubber tyres. Undercarriage load capacity up to 400 kg (workbench incl. contents).

Application:

For holding measuring tips No. 934770934862.

Suitable for:

1 each drawer casing size 430 and 600.

Colour:

Base frame and undercarriage light grey RAL 7035, powder-coated.

Note:

For safety reasons, for mobile workbenches an individual drawer lock release No. 934730 has to be ordered additionally for each drawer to prevent opening during transport!

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart