Wad punch set complete in a case 3-20 mm

Article no.: 832100 3-20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock

Product details

Technical Data

Punched diameter range 3 mm - 20 mm
Type of product Punching tool

Identification numbers & Classifications

Article number 832100 3-20
EAN / GTIN 3700825601594

Description

Version:

2-component holder (up to size 3-20) with pistol handle with exchangeable precision ground punch cutters. For the production of gaskets two punch cutters of different ⌀ are inserted together in the holder.

Application:

For punching or manufacturing discs / rings in one operation. For rubber, leather, felt, plastic, cork, fabric or similar materials.

Supplied with:

1 each punch cutter ⌀ No. 832110: 10 pcs. size 3; 4; 6; 8; 10; 12; 14; 16; 18; 20
Available combinations of punches inner : outer (mm): 3−10 inner with 12−20 outer
Container length×width×height (mm): Plastic 140×100×40

Note:

  • Use an underlay of wood, leather etc. when punching to avoid damage.
  • The following combinations are not possible: 20 (inner) with 22 (outer); 30 (inner) with 32 (outer); 40 (inner) with 42 (outer); 50 (inner) with 52 (outer).