ErgoStrip® universal stripping tool, for cable ⌀: 8-13mm

Article no.: 728091 8-13
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
for cable ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series ErgoStrip
overall length 135 mm
for cable ⌀ 8 mm - 13 mm
Type of product Knives

Identification & Classification

Article number 728091 8-13
Copy
EAN / GTIN 4003773079927
Copy
Manufacturer number 16 95 01 SB
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Multi-component pistol handle design for comfortable grip and secure handling.

Application:

For quick and precise sheath stripping of all conventional round cable and moisture-proof cables (NYM cables) of ⌀ 8 - 13 mm, data cables (CAT 5 to CAT 7), twisted pair cables (UTP / STP) and coaxial cables from ⌀ 4.8 - 7.5 mm and for stripping insulation from conductor cross-sections 0.2; 0.3; 0.8; 1.5; 2.5 and 4.0 mm2.

Material:

Glass-fibre-reinforced plastic