High-performance heavy-duty side cutter TwinForce®, polished, with grips 180 mm

Article no.: 723180 180
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

Manufacturer's designation TwinForce
overall length 180 mm
Cutting capacity soft wire up to ⌀ 5.5 mm
Cutting capacity hard wire up to ⌀ 3.2 mm
Cutting capacity piano wire up to ⌀ 3 mm
Standard DIN ISO 5749
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Material Chromium vanadium steel
Surface Jaws chemically blackened, head bright polished
Heavy-duty diagonal side cutter yes
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 723180 180
EAN / GTIN 4003773074779
Manufacturer number 73 72 180

Description

Version:

Heavy-duty head, induction hardened cutting edges (approx. 64 HRC), laid-on joint with eccentric double-joint design.
Pliers chemically blacked, head bright polished, handles with multi-component covering.

Advantage:

Superior heavy-duty side cutter requiring 50 % less applied force than conventional heavy-duty side cutters of the same size. Set-back jaws reduce the force required.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart