Reducer piece, Type: 3

Article no.: 649505 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
295 pieces in stock 295 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pieces 1
Drive square [x] 3/8 inch
Drive square [y] 1/4 inch
Type of product Screwdriver set

Identification & Classification

Article number 649505 3
EAN / GTIN 4018754012640
Manufacturer number 12030001
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Forged external square drives with spring-mounted balls or pins, internal square drives with hole or snap grooves.
Reducer piece
External and internal square drives to DIN 3120.

Standard:

DIN 3123-A

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.