Lifting magnet, maximum loading capacity (level): 150kg

Article no.: 085990 150
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock Available in 3-4 working days

Select article variation and quantity

maximum loading capacity (level) (kg) Unit price incl. VAT

Availability

  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 100 mm
maximum length flat 2,500 mm
minimum material wall thickness, flat 2 mm
minimum material wall thickness, round 2 mm
Dimension A 93 mm
Dimension B 155 mm
Dimension C 60 mm
Dimension D 70 mm
Dimension E 50 mm
Dimension F 162 mm
Dimension G 26 mm
maximum lifting capacity flat 150 kg
maximum lifting capacity round 65 kg
Weight 2.6 kg
Type of product Lifting magnet

Identification & Classification

Article number 085990 150
Copy
EAN / GTIN 2050001780119
Copy
Manufacturer number SAV 531.01-P-150
Copy
Manufacturer/responsible person SAV GmbH, Gundelfinger Straße 8, 90451 NÜRNBERG, Germany, www.sav.de

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Fully encapsulated compact and lightweight lifting magnet with safety-locking mechanism. Solid construction with easy action on/off switch. Magnet adhesion surface with 2 longitudinal poles.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085980). For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.