Pneumatic belt linisher, Type: G2410

Article no.: 079571 G2410
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Output power 275 W
maximum speed 25,000 rpm
maximum air consumption 660 l/min
Connection thread BSP
Compressed air connection 1/4 inch
Manufacturer's designation G2410
Tape width 13 mm
Band length 305 mm
Weight 0.9 kg
Operating noise 89 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Linishing machine

Identification & Classification

Article number 079571 G2410
EAN / GTIN 7322590038366
Manufacturer number 8423030410
Manufacturer/responsible person Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

Atlas Copco belt linishing machine for use in confined places. The angle between handle and linishing belt guide can be adjusted for improved handling. Linishing belt dimensions 13×305 mm (see No. 558205, 558423).

Application:

For abrading, deburring, blending, finishing and polishing, ideal also for flexible access to difficult places.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart