Solid carbide HPC drill plain shank DIN 6535 HA TiAlN

Article no.: 123008
106 variants
Note: Flute length LC = L2 + 1.5 × DC. Form HB and HE supplied at the same price as HA. Form HB: order with No. 123010. Form HE: order with No. 123008 + 129100HE.
  • Machining method: drilling into solid material (BVB)
  • Machining strategy: HPC
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: Standard
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: solid carbide
  • Coating: TiAlN
  • Machining group: M (stainless steel)
  • Through-coolant: yes, with 25 bar
  • Cooling lubricant: yes
  • Cutting direction: right-hand cutting
  • Tolerance class: m6
  • Tolerance class ISO: m6
  • Standard: Werksnorm
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 30 degrees
  • Point geometry: A
  • Version (×D): 8×D
  • Product designation (type): H
  • Shank type: HA
  • Angle, 1st step: 140 degrees
  • Colour ring: blue
  • Contents: single part
  • Data carriers: without data carrier
  • Standard designation for cutting medium, 2nd Priority: solid carbide
  • Standard designation for cutting medium, 3rd Priority: solid carbide
  • Cutting media, manufacturer’s designation: VHM
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart