Solid carbide drill plain shank for uni-directional fibre orientation DIN 6535 HA Diamond

Article no.: 122522
8 variants
Note: Flute length LC = L2 + 1.5 × DC. Available in 1/100 sizes and according to the table. Please note the minimum order quantities for configurable sizes: ⌀ range 1.01 – 2.99 mm: 10 pieces ⌀ range 3.01 – 9.99 mm: 5 pieces ⌀ range 10.01 – 11.99 mm: 3 pieces
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: plain shank
  • Holder type: plain shank
  • Interface: joint 1
  • Tool material: solid carbide
  • Coating: diamond (D)
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Dry machining: suitable
  • Cutting direction: right-hand cutting
  • Tolerance Class: m7
  • Holder tolerance class: h6
  • Tolerance class ISO: m7
  • Standard: Werksnorm
  • Number of teeth: 2
  • Twist direction: right-hand
  • Version (×D): 5×D
  • Configurable: no
  • Air: suitable
  • Shank type: HA
  • Angle, 1st step: 90 degrees
  • Colour ring: black
  • Feed in: GRP, CRP
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability