Solid carbide high performance drill, plain shank DIN 6535 HA TiN

Article no.: 122340
133 variants
Note: Flute length LC = L2 + 1.5 × DC. NEW GENERATION AVAILABLE! Recommended successor product is No. 122504. Versions with HB and HE shank available at the same price as HA. HB shank: use order No. 122345. HE shank: use order No. 122355.
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: plain shank
  • Holder type: plain shank
  • Interface: joint 1
  • Tool material: solid carbide
  • Coating: TiN
  • Machining group: M (stainless steel), P (steel), S (difficult-to-machine materials)
  • Through-coolant: yes, with 25 bar
  • Cooling lubricant: yes
  • Entry of cooling lubricant: with cooling lubricant entry, axially concentric
  • Cutting direction: right-hand cutting
  • Tolerance Class: h7
  • Holder tolerance class: h6
  • Tolerance class ISO: h7
  • Standard: DIN 6537 K
  • Number of teeth: 2
  • Twist direction: right-hand
  • Version (×D): 4×D
  • Air: suitable only under restricted conditions
  • Shank type: HA
  • Angle, 1st step: 140 degrees
  • Colour ring: green
  • Feed in: steel < 900 N/mm2
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability