Hydraulic hand pump 700 bar / 600 cm³, hose connection 3/8 NPT

Article no.: YHP-320
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number YHP-320
EAN / GTIN 4021176045721
Manufacturer number YHP-320
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The hydraulic hand pump is used with the Pullers from the KUKKO hydraulic program in craft, industry, and workshop. The hydraulic range of the YHP series includes: high-pressure hydraulic hand pumps, pressure gauge and hoses, as well as various connections and adapters.
  • The entire series is equipped with numerous safety features to provide reliable performance while ensuring safety in the workplace.

Feature:

  • Material: tool steel
  • Max. tensile force [kN]: 500 kN
  • Max. tractive force [t]: 50 t
  • Max. pulling force [US t. sh.]: 55.12
  • Stroke [mm: 23
  • Max. Pressure of hydraulics [bar]: 700 bar
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Components: YHP-320
  • Usable oil volume [cm³]: 600 cm³

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart