Scriber

Article no.: V.820F
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread NPT
Compressed air connection 1/4 in
Maximum working pressure 7 bar
Maximum air consumption 30 l/min
Operating noise 78.4 dB
Power supply pneumatic
Max. speed 36,000 min-1
Special features compact design; with oil reservoir
Type of product micro abrasive disc system
Overall length 160 mm
Overall height 17 mm
Total weight 0.22 kg

Identification & Classification

Article number V.820F
EAN / GTIN 3148518303033
Manufacturer number V.820F
L-Number L60130 3584
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Tool with carbide tip for engraving hard materials (high-carbon steel, stone, glass, ceramics) at 600 strokes/second
  • Air control by rotating ring
  • Supplied with 1.5 m long connection hose, 1/4″ connection plug-in thread, standard tip
  • Stroke rate: 36. 000 strokes/min
  • Air consumption at idle: 30 l/min
  • Air connection thread: 1/4″
  • Working pressure: 5 - 7 bar
  • Sound level: 78.4 dBA

Feature:

  • H [mm]: 17
  • L [mm]: 160
  • [kg]: 0.220

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart