Fein WSG1717-125PRT

Article no.: U00010 17-125PRT
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Winkelschleifer

Identification & Classification

Article number U00010 17-125PRT
Copy

Description

Description:

Compact Angle Grinder / 5 inch / 1500W Technical data Power consumption - 1,500 Watts Power output - 900 Watts Cable with plug - 13 ft Weight according to EPTA - 5.1 lbs Mounting thread - 5/8-11 in Grinding wheel - Ø5 in Elastic backing pad - Ø5 in

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart