Vario table clamping attachment TW28VAD

Article no.: TW28VAD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 2 pcs.
Series Vario Tisch-Spannaufsatz
Manufacturer’s designation Vario Tisch-Spannaufsatz TW28VAD
Type of product clamps
Material of clamping arms aluminium
Suitable for steel
With pressure pad yes
Width of clamping face 45 mm
Diameter 28 mm
Number 2 pcs.
Content set

Identification & Classification

Article number TW28VAD
EAN / GTIN 4008158036908
Manufacturer number TW28VAD
L-Number L80030 470
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de

Description

Description:

  • Specifically adapted to round, oval and square workpieces
  • Angle infinitely adjustable from 60° internal to 60° external
  • Various design versions:
  • TW16VAD/TW28VAD – version with bolt – for rapidly aligning and fixing the workpiece to the welding table
  • TWVAD – version without bolt – for variable movement on the welding table

Feature:

  • Bolts: Ø28 mm
  • Contents: 2 pc.
  • Material / surface:
    • Aluminium base, anodized
    • Pressure plate made of steel, cold pressed, galvanized
    • Fasteners made of steel, galvanized or phosphated
  • Clamping area width: 45 mm
  • Angular range: 60° inside to 60° outside

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability