{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Coating | powder-coated | |
| Colour, blue | Capri blue | |
| Part described | Rahmen; Schaufelfläche; Rahmen; Schaufelfläche; Griffe | |
| Material | sheet metal | |
| Colour | blue; red | |
| External diameter of wheel/castor | 160 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Material of rim | Plastic | |
| Area of application | Tool trolley | |
| Type of product | stair-climbing cart | |
| Load capacity | 200 kg | |
| Length of carrying plate | 300 mm | |
| Width of carrying plate | 480 mm | |
| Width | 590 mm | |
| Height | 1,300 mm | |
| Mobile | yes |
| Article number | TK1326 | |
| EAN / GTIN | 4017976613260 | |
| Manufacturer number | TK1326 | |
| L-Number | L90080 67 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |