Telescopic drywall support ST 2900

Article no.: ST290
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ceiling support / assembly support

Identification & Classification

Article number ST290
EAN / GTIN 4008158031583
Manufacturer number ST290
L-Number L80030 313
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de

Description

Description:

  • Resilient up to a maximum of 150 kg when the telescopic rod is fully retracted
  • Stable construction due to special steel pipes and anti-slip PVC contact surfaces (8,5 x 6,5 cm)
  • Application also on slopes due to continuously swivelable contact surfaces of -45° to +45°
  • Easy, safe handling due to a telescoping and locking inner pipe as well as an outer pipe that can be turned by the foam grip
  • GS-certified for quality and safety

Feature:

  • Load limit at max. Pull-out length: 50 kg
  • Load limit at min. Pull-out length: 150 kg
  • Material / surface:
    • Upper and lower part made of reinforced PA6 plastic
    • Steel tube, coated
    • Lever made of reinforced PA6 plastic
    • Plastic protective caps
  • Travel: 1600-2900 mm

Advantage:

Secure hold
  • Resilient and anti-slip, the support guarantees secure holding, even on sensitive surfaces:
    • due to special steel pipes ensures a max load of 150 kg can be applied (dependent upon the size of support and length applied)
      • due to additional locking of the release button
        • due to rubber PVC contact surfaces top and bottom
        Easy to handle
        • The support can be used quickly:
          • due to the fixing in just two steps: The rough pre-setting is carried out using the telescoping and quickly locking inner pipe

Application:

  • Interior fittings
  • Shell construction
  • DIY
  • Staircase construction
  • Dry construction
  • Carpentry and woodwork
  • Fixes and supports during dry construction
  • Single-worker assembly

Note:

  • Danger warnings:
    • Read and observe the operating instructions.
    • The specified load limits must not be exceeded.
    • You may only use the telescopic drywall support on level and clean surfaces.
    • You must not apply lateral loads to the telescopic drywall support.
    • The telescopic drywall support may only be tensioned by hand without additional aids.
    • You may only use original spare parts.
    • Protect yourself with safety goggles and a safety helmet.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart