1/2 SOCKETS SET 22PC

Article no.: SL.151-EP22PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number SL.151-EP22PB
EAN / GTIN 3662424112638
Manufacturer number SL.151-EP22PB
L-Number L60130 106753
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

Product strengths:
  • double boxes
  • High quantities possible
  • Possibility of division into two parts
  • Fits in workshop trolley

Feature:

Technical data:
  • Available in sizes M to L
  • Available ratchets: SLIM
  • Available socket wrench profiles: DGV
  • high modularity
  • high tool capacity (capacity)
  • Dimensions [LxWxH]: 37 x 19 x 8 cm
  • Weight in kilograms: 4.06

Supplied with:

Scope of supply:
  • Socket wrench 1/2″ hexagonal (S.HT): 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 20 - 21 - 22 - 23 -24 - 25 - 26 - 27 - 28 - 29 - 30 - 32 mm
  • Angle extension 1/2″ (S.ST): 130-250 mm
  • Sliding handle 1/2″ (S.120AT)
  • 1/2″ reversible ratchet, dustproof (SL.151)
  • Universal cardan joint 1/2″ (S.240AT)

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart