{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| With drawers | yes | |
| Number of drawers | 4 | |
| Shell height of drawer | 60 mm; 130 mm | |
| With lock | yes | |
| Usable width | 560 mm | |
| Usable depth | 460 mm | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Material of wheel/castor | Solid rubber | |
| Area of application | Roller cabinet | |
| Type of product | trolley tool carrier | |
| Weight | 39 kg | |
| Mobile | yes |
| Article number | ROLL.CR4M3A | |
| EAN / GTIN | 3662424168031 | |
| Manufacturer number | ROLL.CR4M3A | |
| L-Number | L60130 10791 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |