Plastic scraper Narrow blade

Article no.: L60010 7385
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification & Classification

Article number L60010 7385
EAN / GTIN 4018754331741
Manufacturer number 72060202
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • glass-fibre-reinforced plastic
  • for damage-free removal of seals, sealants and residues (especially in the aviation sector)
  • Signal colour fluorescent green

Feature:

  • Blade width: 13 mm
  • Blade shape: narrow
  • Height mm (h): 11 mm
  • Length mm (L): 170 mm
  • No.: 10679
  • Weight: 26g
  • Width mm (b): 30 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart