{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for contact dimensions | 2.8 mm; 5.8 mm | |
| Weight | 25 g | |
| Type of product | Cable pulling tool |
| Article number | L60010 22 | |
| EAN / GTIN | 4018754131150 | |
| Manufacturer number | 74620041 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |