Tyrolit cut-off wheel cranked 125x3x22,23 mm A30 PREMIUM inox

Article no.: L50150 105
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L50150 105
EAN / GTIN 9009010415065
Manufacturer number 41506
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for.
  • With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel.
  • It's designed to last while delivering excellent cutting results.
  • Get ready to take your projects to the next level with this cut-off wheel.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 30 R- BFX A
  • Main dimension: D x U x H = 125 x 3,0 x 22,23

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel
  • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
  • Specially for rust-resistant and acid-resistant steels

Application:

  • 0.75 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for maximum lifetime and stability

Material:

  • Stainless steel
  • Stainless steel

Suitable for:

  • Angle grinder

Recommendation:

  • 0.75 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for maximum lifetime and stability

Note:

  • For machining different stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart