{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 9005 | |
| Material thickness | 1.5 mm | |
| Coating | powder-coated | |
| Colour, black | Jet black | |
| Installation height | 400 mm | |
| Direction of installation | horizontal | |
| Series | JLS3 | |
| Manufacturer’s designation | Traverse zwischen 2 Beinen 1053 mm schwarz | |
| Material | sheet metal | |
| Colour | black | |
| Type of product | cross beam / cross rail | |
| Length | 1,053 mm | |
| Depth | 40 mm | |
| Height | 400 mm | |
| Area of application | shelf | |
| Weight | 6.2 kg |
| Article number | JLS3-TRAA2BS | |
| EAN / GTIN | 3662424109768 | |
| Manufacturer number | JLS3-TRAA2BS | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |